DMCS3770L
Eaton's Tripp Lite series Furniture

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DMCS3770L Eaton's Tripp Lite series Furniture, Mobile TV Floor Stand Cart
MFG Item Number
DMCS3770L

DMCS3770L Eaton's Tripp Lite series Furniture, Mobile TV Floor Stand Cart

MFG Item Number
DMCS3770L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Furniture, Series
Item #
DMCS3770L
Mobile TV Floor Stand Cart

Series Information

Specifications

Specifications
Manufacturer Part Number DMCS3770L
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Furniture
Description Mobile TV Floor Stand Cart Height-Adjustable LCD 32-70in. Displays
Color Black
Height 67.5 "
Width 28 "
Depth 27.9 "
Net Weight 38.2 lbs
Gross Weight 38.2 lbs