DMWC3770M
Eaton's Tripp Lite series Furniture

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DMWC3770M Eaton's Tripp Lite series Furniture, TV Wall Mount Corner Swivel Tilt
MFG Item Number
DMWC3770M

DMWC3770M Eaton's Tripp Lite series Furniture, TV Wall Mount Corner Swivel Tilt

MFG Item Number
DMWC3770M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Furniture, Series
Item #
DMWC3770M
TV Wall Mount Corner Swivel Tilt

Series Information

Specifications

Specifications
Manufacturer Part Number DMWC3770M
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Furniture
Description TV Wall Mount Corner Swivel Tilt 37-70in Monitors Flat / Curved
Color Black
Height 24.4 "
Width 25 "
Depth 16.5 "
Net Weight 16.8 lbs
Gross Weight 16.8 lbs