DNMF100AC115
Hammond Manufacturing Enclosures, DNMF Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DNMF100AC115 Hammond Manufacturing Enclosures, DNMF Series, Fan, 120mm, 100CFM, 115VAC
MFG Item Number
DNMF100AC115

DNMF100AC115 Hammond Manufacturing Enclosures, DNMF Series, Fan, 120mm, 100CFM, 115VAC

MFG Item Number
DNMF100AC115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DNMF Series
Item #
DNMF100AC115
Fan, 120mm, 100CFM, 115VAC

DNMF Series Information

Specifications

Specifications
Manufacturer Part Number DNMF100AC115
Manufacturer Hammond Manufacturing
Product Series DNMF
Family Series Hammond Manufacturing Enclosures, DNMF Series
Description Fan, 120mm, 100CFM, 115VAC
Accessory Type Tube Axial Fan
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 2 "
Approvals CE, CSA, UR
Comments 115 VAC
Net Weight 1 lb
Gross Weight 1.5 lbs