Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DOL-1205-G10MNI Sick Cordsets, Plug connectors and cables, DOL-1205-G
DOL-1205-G10MNI Sick Cordsets, Plug connectors and cables, DOL-1205-G
Item Number
DOL-1205-G10MNI
This item cannot be canceled or returned
Description
Plug connectors and cables, DOL-1205-G
Specifications
Specifications
Manufacturer Part Number
6052627
Manufacturer
Sick
Family Series
Sick Cordsets
Description
Plug connectors and cables, Sensor/actuator cable, DOL-1205-G10MNI, Connection type head A: Female connector, M12, 5-pin, straight, Connection type head B: Flying leads, Signal type: Sensor/actuator cable, Cable: 10 m, 5-wire, PVC, Description: Sensor/a
Cable Type
PVC
Number of Pins
5
Length
10 m
Cable Shielding
None
Number of Wires
5
Side 1 Gender
Female
Side 1 Angle
Straight
Side 2 Gender
Flying Leads
Net Weight
0 lbs
Gross Weight
0 lbs
DOL-1205-G10MNI
Sick Cordsets