Series Information
| Manufacturer Part Number | DP606A |
|---|---|
| Manufacturer | Omega Engineering |
| Family Series | Omega Engineering Panel Meters & Gauges |
| Description | Universal Panel Meter, 6-CH, 1/4 DIN, 4 Digit, 7-Segment LED Display, 240 Vac Supply, 240 Vac Power & 2x Relay O/P, RS232/485, DP606A Series, Each |
| Max Input Signal | 20 mA |
| Display Type | LED |
| Display Digits | 4 |
| Power Supply | 120 VAC, 240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Nominal Size | 1/4 DIN |
| Relays | 2 |
| Alarm Indicators | 7 LED |
| Communication | RS-232, RS-485 |
| Operating Temperature | -4-158 °F |
| Net Weight | 2.085 lbs |
| Gross Weight | 2.085 lbs |