Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPA24688TGY
Cat 6 Angled Punchdown Patch Panel, 24 P
MFG Item Number
DPA24688TGY
This item cannot be canceled or returned
Description
Cat 6 Angled Punchdown Patch Panel, 24 P
Specifications
Specifications
| Manufacturer Part Number |
DPA24688TGY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Network Panels |
| Description |
Punchdown patch panel, 24-port, angled, black |
| Knockouts |
24 |
| Rack Units |
1RU |
| Shielded |
No |
| Mounting |
Rack Mount |
| Approvals |
UL |
| Net Weight |
1.95 lbs |
| Gross Weight |
1.99 lbs |
DPA24688TGY
Panduit Network Panels