DPC-ACS
Dwyer Instruments Relays, DPC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPC-ACS

Dwyer Instruments Relays, DPC Series

DPC-ACS

Dwyer Instruments Relays, DPC Series
Dual Alternating Pump Relay 120 VAC
MFG Item Number
DPC-ACS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, DPC Series
Item #
DPC-ACS
Dual Alternating Pump Relay 120 VAC

DPC Series Information

Series DPC Duplexing Pump Controller is used where two pumps are required to alternate to provide equal run time on each. The controlled relay alternates each time the control switch opens. Two LED indicators show the load that is energized by the SPDT output relay. The DPC‑ACS model is a standard duplexing controller providing the automatic alternating sequence. The DPC‑ACL offers the same automatic sequencing as well as A‑B or B‑A sequence lock selectable by a three‑position toggle switch. DPC Controllers have cUR and UR approvals.
  • 120 VAC/DC, 240 VAC, or 24 VAC/DC Powered
  • SPDT Switch
  • 8‑Pin Octal Mounting


Specifications

Specifications
Manufacturer Part Number DPC-ACS
Manufacturer Dwyer Instruments
Product Series DPC
Family Series Dwyer Instruments Relays, DPC Series
Description Dual Alternating Pump Relay 120 VAC Octal Mount Standard
Function Dual Pump
Coil Voltage 120 VAC
Output Configuration SPDT
Output 10 A @ 240 VAC
Approvals cUR, UR
Net Weight 0.55 lbs
Gross Weight 0.55 lbs