Series Information
| Manufacturer Part Number | DPFP1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The blanking panel helps force cold air to be transferred through the active equipment rather than being transferred directly to the hot aisle. The panel minimizes bypass airflow in racks and cabinets, optimizing cooling efficiency. The panel is 1 RU and |
| Material | Steel |
| Composition | Metallic |
| Panel Type | Rack |
| Comments | Black |
| Nominal Height | 2 " |
| Nominal Width | 19 " |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.615 lbs |