DPT2641-010D-A
Johnson Controls Transducers, DPT264 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPT2641-010D-A Johnson Controls Transducers, DPT264 Series, Dp Trans 0-10Wc 4-20 Ma; +/-0.25pct.
MFG Item Number
DPT2641-010D-A

DPT2641-010D-A Johnson Controls Transducers, DPT264 Series, Dp Trans 0-10Wc 4-20 Ma; +/-0.25pct.

MFG Item Number
DPT2641-010D-A
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transducers, DPT264 Series
Item #
DPT2641-010D-A
Dp Trans 0-10Wc 4-20 Ma; +/-0.25pct.

DPT264 Series Information


Specifications

Specifications
Manufacturer Part Number DPT2641-010D-A
Manufacturer Johnson Controls
Product Series DPT264
Family Series Johnson Controls Transducers, DPT264 Series
Description Dp Trans 0-10Wc 4-20 Ma; +/-0.25pct.
Type Differential
Pressure Range (Gauge) 0-10 " WC
Max Pressure (Gauge) 10 inWC
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal Strip
Connection 3/16 " Dual Barb Fitting
Operating Temperature 0-175 °F
Approvals CE
Comments 0.25% Accuracy
Net Weight 0.625 lbs
Gross Weight 0.625 lbs