Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DR-I3P Omega Engineering Transducers, Isolated Signal Transmitter
DR-I3P Omega Engineering Transducers, Isolated Signal Transmitter
This item cannot be canceled or returned
Description
Isolated Signal Transmitter
Specifications
Specifications
| Manufacturer Part Number |
DR-I3P |
| Manufacturer |
Omega Engineering |
| Family Series |
Omega Engineering Transducers |
| Description |
Isolated Signal Transmitter, AC/DC Supply, 0 V to 10 V/4 mA to 20 mA O/P, Each |
| Voltage |
18-265 VAC, 18-265 VDC |
| Input Signal |
Ohms, RTD, Thermocouple, Volts (VAC), Volts (VDC) |
| Output Signal |
Milliamps |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Comments |
IP30 |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
DR-I3P
Omega Engineering Transducers