DSL-8U04G02M025KM1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSL-8U04G02M025KM1 Sick Cordsets, Plug connectors and cables, DSL-8U04G0

MFG Item Number
6034574

DSL-8U04G02M025KM1 Sick Cordsets, Plug connectors and cables, DSL-8U04G0

MFG Item Number
6034574
Item Number
DSL-8U04G02M025KM1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
DSL-8U04G02M025KM1
Plug connectors and cables, DSL-8U04G0

Series Information

Specifications

Specifications
Manufacturer Part Number 6034574
Manufacturer Sick
Family Series Sick Cordsets
Description Plug connectors and cables, Other connectors and cables, DSL-8U04G02M025KM1, Connection type head A: Male connector, M8, 4-pin, straight, Connection type head B: Male connector, USB-A, straight, Cable: 2 m, 4-wire, PVC, Description: Unshielded, Configur
Cable Type PVC
Number of Pins 4
Length 2 m
Cable Shielding None
Number of Wires 4
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Net Weight 0.19 lbs
Gross Weight 0.19 lbs