DSR220A
Syrelec, Brand of Crouzet Control Protection Relays, SR Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DSR220A Syrelec, Brand of Crouzet Control Protection Relays, SR Series, Under Voltage Relay,Din Rail,220VAC
MFG Item Number
DSR220A

DSR220A Syrelec, Brand of Crouzet Control Protection Relays, SR Series, Under Voltage Relay,Din Rail,220VAC

MFG Item Number
DSR220A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Protection Relays, SR Series
Item #
DSR220A
Under Voltage Relay,Din Rail,220VAC

SR Series Information

  • Automatic Operation
  • Multiple AC/DC Voltages
  • 5 to 20% Hysteresis Range
  • Adjustable Threshold
  • DIN Rail, 8 Pin Plug‑in, or 11 Pin Plug‑in Mounting
The voltage threshold SR Relay controls a voltage supply which is its own supply. The output relay is energized when the supply (effective for AC) exceeds the selected threshold. It de‑energizes when the controlled supply falls below (5 to 20% Hysteresis) of the supply voltage or when the input power breaks.

Specifications

Specifications
Manufacturer Part Number DSR220A
Manufacturer Syrelec, Brand of Crouzet Control
Product Series SR
Family Series Syrelec, Brand of Crouzet Control Protection Relays, SR Series
Description Under Voltage Relay,Din Rail,220VAC
Phase 1
Voltage 220 V
Hi Pwr (Over Vltg) Trip No
Variable Point Trip Yes
Time Delay Trip (Sec) 0.1 s
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.4409 lbs