Series Information
| Manufacturer Part Number | DTF100USD |
|---|---|
| Manufacturer | ATC-Automatic Timing & Control |
| Family Series | ATC-Automatic Timing & Control Relays |
| Description | Optimize your operational cycles with the DTF100USD Asymmetric Flasher/Repeat Cycle Timer, a dynamic control solution designed to enhance a variety of applications. This flasher allows for independent adjustment of ON and OFF durations, providing |
| Operation | Flasher |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Adjustment Operator | Rotary Switch |
| Timing Range | 0, 100 |
| Max Time | 100 Days |
| Nominal Coil Voltage | 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| AC Voltage | 12-240 VAC |
| DC Voltage | 12-240 VDC |
| Contact Rating | 16 A |
| Protection Rating | IP20, IP40 |
| Approvals | CE, cULus, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |