Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DUALCON-3 IMO Transducers, Signal Converter - Isolator 90-264VAC 1
MFG Item Number
DUALCON-3
DUALCON-3 IMO Transducers, Signal Converter - Isolator 90-264VAC 1
MFG Item Number
DUALCON-3
This item cannot be canceled or returned
Description
Signal Converter - Isolator 90-264VAC 1
Specifications
Specifications
| Manufacturer Part Number |
DUALCON-3 |
| Manufacturer |
IMO |
| Family Series |
IMO Transducers |
| Description |
Signal Converter - Isolator 90-264VAC 1 UAI 2 AO |
| Voltage |
90-264 VAC |
| Input Signal |
Amps (AAC), RTD, Thermocouple, Volts (VAC), Volts (VDC) |
| Output Signal |
Milliamps (mADC), Volts (VDC) |
| Number of Channels |
2 |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DUALCON-3
IMO Transducers