Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DWF3770L Eaton's Tripp Lite series Furniture, Display TV LCD Wall Mount Fixed 32in.
DWF3770L Eaton's Tripp Lite series Furniture, Display TV LCD Wall Mount Fixed 32in.
This item cannot be canceled or returned
Description
Display TV LCD Wall Mount Fixed 32in.
Specifications
Specifications
| Manufacturer Part Number |
DWF3770L |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Furniture |
| Description |
Display TV LCD Wall Mount Fixed 32in. - 70in. Flat Screen / Panel |
| Color |
Black |
| Height |
17.32 " |
| Width |
34 " |
| Depth |
0.76 " |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
DWF3770L
Eaton's Tripp Lite series Furniture