DWMSC3780MUL
Eaton's Tripp Lite series Furniture

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DWMSC3780MUL

Eaton's Tripp Lite series Furniture

DWMSC3780MUL

Eaton's Tripp Lite series Furniture
Display TV Security Wall Mount
MFG Item Number
DWMSC3780MUL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Furniture, Series
Item #
DWMSC3780MUL
Display TV Security Wall Mount

Series Information

Specifications

Specifications
Manufacturer Part Number DWMSC3780MUL
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Furniture
Description Display TV Security Wall Mount Full- Motion Flat/Curved 37-80in.
Color Black
Height 21.6 "
Width 39 "
Depth 17.3 "
Net Weight 23.6 lbs
Gross Weight 23.6 lbs