DX150

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DX150 Appleton Couplers, DX Series, 1-1/2 IN EXP DEFLECTION FTG
MFG Item Number
DX150

DX150 Appleton Couplers, DX Series, 1-1/2 IN EXP DEFLECTION FTG

MFG Item Number
DX150
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Couplers, DX Series
Item #
DX150
1-1/2 IN EXP DEFLECTION FTG

DX Series Information

O‑Z/Gedney DX expansion deflection fittings are used to compensate for movement in any direction between two conduit ends which they connect. Type DX fittings will withstand occasional vibration transmitted to conduit by rotating equipment or vehicular traffic. These fittings will provide for a movement of 3/4 from the normal in all directions. Where they are used for angular movement they will allow for a deflection of 30 from the normal in any direction. In addition, they may be used with PVC conduit by using standard adapters in each end.

Specifications

Specifications
Manufacturer Part Number DX150
Manufacturer Appleton
Product Series DX
Family Series Appleton Couplers, DX Series
Description 1-1/2 IN EXP DEFLECTION FTG
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1-1/2 "
Max Conduit Movement 0.75 "
Angle 30 °
NEMA Rating NEMA FB1
Ground Pass Through Yes
Req. Conduit Rotation Yes
Protection Rating Indoor, Outdoor, Water Tight, Underground, Concrete Tight
Composition Neoprene
Insulated Throat No
Hazardous Location No
Approvals CSA, UL
Comments For Commercial and Industrial, May use with EMT or PVC Conduit by Using Standard Adapter in Each End
Net Weight 4 lbs
Gross Weight 4 lbs