DXW-11-153-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DXW-11-153-1 Dwyer Instruments HVAC Sensors, Differential Pressure Switch Brass
MFG Item Number
DXW-11-153-1

DXW-11-153-1 Dwyer Instruments HVAC Sensors, Differential Pressure Switch Brass

MFG Item Number
DXW-11-153-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
DXW-11-153-1
Differential Pressure Switch Brass

Series Information

Specifications

Specifications
Manufacturer Part Number DXW-11-153-1
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments HVAC Sensors
Description Differential Pressure Switch Brass And Fluoroelastomer Wetted Materials NEMA 4X 1/4In NPT
Pressure Range 2.5-10 psi
Output SPDT
Connection 1/4 NPT Female
Sensor Style Wet Differential
Display No
Maximum Pressure 200 psig
Electrical Connection Terminal Block
Operating Temperature 30-140 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals CE, cULus
Net Weight 1.3 lbs
Gross Weight 1.3 lbs