Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Connectors, E-Z Series
E-Z1016-8010
Eaton's Crouse-Hinds series Connectors, E-Z Series
CAM-LOK,Male Plug,600V,190A,Green,
MFG Item Number
E-Z1016-8010
This item cannot be canceled or returned
Description
CAM-LOK,Male Plug,600V,190A,Green,
- Watertight Elastomeric Insulators Molded From Colorfast Material, Color‑Coded for Easy Phase Identification
- 1/3 of a Turn Assures a High Pressure Contact Approaching 600 Lbs. per Sq. In. Providing Minimum Resistance
- Contacts Carefully Machined From a High Conductivity Brass to a Smooth Sliding Fit and Easy Locking Action
- Double Cam Principle Provides a Positive, Vibration‑Proof Connection
- No Moving Contact Surfaces, Eliminating Arcing or Burning
- Accepts a Wide Range of Cable Sizes
- E‑Z Assembly and Disassembly
Specifications
Specifications
| Manufacturer Part Number |
E-Z1016-8010 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
E-Z |
| Family Series |
Eaton's Crouse-Hinds series Connectors, E-Z Series |
| Description |
CAM-LOK,Male Plug,600V,190A,Green, Non-Vulcanized,Crimp Style,#2-#1, Nema3R,TPE Sleeve,Brass Contact |
| Connection Type |
Plug |
| Connection Description |
Male |
| Current Rating |
190 A |
| Voltage |
600 VAC |
| Cable Size |
#2-#1 |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.6 lbs |
E-Z1016-8010
Eaton's Crouse-Hinds series Connectors, E-Z Series