E1016-98
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-98

Eaton's Crouse-Hinds series Connectors, J Series

E1016-98

Eaton's Crouse-Hinds series Connectors, J Series
FEMALE PLUG BRN
MFG Item Number
E1016-98
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-98
FEMALE PLUG BRN

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-98
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description FEMALE PLUG BRN
Connection Type Plug
Connection Description Female
Current Rating 315 A
Voltage 600 VAC
Cable Size 3/0-4/0
Insulation Material Rubber
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0.215 lbs
Gross Weight 0.555 lbs