Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E1016SC-37 Eaton Connectors, E1016 SNAP BACK COVER NEMA 3R YL
MFG Item Number
E1016SC-37
E1016SC-37 Eaton Connectors, E1016 SNAP BACK COVER NEMA 3R YL
MFG Item Number
E1016SC-37
This item cannot be canceled or returned
Description
E1016 SNAP BACK COVER NEMA 3R YL
Specifications
Specifications
| Manufacturer Part Number |
E1016SC-37 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Connectors |
| Description |
Eaton Crouse-Hinds series Cam-Lok J Series E1016 receptacle cover, Yellow, Thermoplastic |
| Insulation Material |
Thermoplastic |
| NEMA Rating |
NEMA 3R |
| Comments |
Yellow |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.135 lbs |
E1016SC-37
Eaton Connectors