E22CDP1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E22CDP1 Eaton Enclosures, E22 Series, 1HOLE GREY-CVR ENCL 2.68W X 2.96H X 3.
MFG Item Number
E22CDP1

E22CDP1 Eaton Enclosures, E22 Series, 1HOLE GREY-CVR ENCL 2.68W X 2.96H X 3.

MFG Item Number
E22CDP1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, E22 Series
Item #
E22CDP1
1HOLE GREY-CVR ENCL 2.68W X 2.96H X 3.

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Manufacturer Part Number E22CDP1
Manufacturer Eaton
Product Series E22
Family Series Eaton Enclosures, E22 Series
Description Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, NEMA 4X, 12, 13, Polycarbonate
Material Polycarbonate
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 2 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Net Weight 0.4 lbs
Gross Weight 0.4 lbs