Series Information
| Manufacturer Part Number | E22H3X11 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Pilot Lights |
| Description | Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Black, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, 6 Vac, 755, Green, Plastic, 22.5 mm, 120 V at 60 Hz, 110 V at 50 Hz |
| Mounting | 22 mm |
| Lamp Type | Incandescent |
| Lens Color | Green |
| Bezel | Black Plastic |
| Nominal Lamp Voltage | 120 VAC |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Gross Weight | 0.16 lbs |
| Net Weight | 0.1 lbs |