E34FPB297LRG2D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34FPB297LRG2D Eaton Pilot Lights, E34 Series, PRESTEST FV 120VDC RED LED - GLASS LENS
MFG Item Number
E34FPB297LRG2D

E34FPB297LRG2D Eaton Pilot Lights, E34 Series, PRESTEST FV 120VDC RED LED - GLASS LENS

MFG Item Number
E34FPB297LRG2D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, E34 Series
Item #
E34FPB297LRG2D
PRESTEST FV 120VDC RED LED - GLASS LENS

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34FPB297LRG2D
Manufacturer Eaton
Product Series E34
Family Series Eaton Pilot Lights, E34 Series
Description Eaton 30 mm, Pushbutton Pilot Devices, PresTest, Full-voltage LED, Glass, Indicating light, Illuminated, Red, 120 V
Push-to-Test Yes
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Red
Bezel Metal Round
Nominal Lamp Voltage 120 VAC, 125 VDC
Protection Rating IP65
Gross Weight 0 lbs
Net Weight 0 lbs