Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E47CMS24-JS Eaton Limit Switches, E47 Series, 20A RATED E47BMS22 6 INCH LEVER
MFG Item Number
E47CMS24-JS
E47CMS24-JS Eaton Limit Switches, E47 Series, 20A RATED E47BMS22 6 INCH LEVER
MFG Item Number
E47CMS24-JS
This item cannot be canceled or returned
Description
Limit Switches, E47 Series
20A RATED E47BMS22 6 INCH LEVER
Specifications
Specifications
Manufacturer Part Number
E47CMS24-JS
Manufacturer
Eaton
Product Series
E47
Family Series
Eaton Limit Switches, E47 Series
Description
E47 Precision Limit Switch, Basic, Integral Leaf, Mineral Filled Phenolic enclosure, 15A max AC, 15A max DC, SPDT, 15A at 125Vac / 6A at 30Vdc, Screw Terminals
Actuator Type
Roller Lever
Contacts
FORM C (SPDT)
Connection Type
Screw Terminals
Approvals
cURus
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
E47CMS24-JS
Eaton Limit Switches, E47 Series