E49G31C1P3
Eaton Limit Switches, E49 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E49G31C1P3 Eaton Limit Switches, E49 Series, MINI LIMIT SWITCH,TOP PUSH ROLL,1NO/1NC
MFG Item Number
E49G31C1P3

E49G31C1P3 Eaton Limit Switches, E49 Series, MINI LIMIT SWITCH,TOP PUSH ROLL,1NO/1NC

MFG Item Number
E49G31C1P3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E49 Series
Item #
E49G31C1P3
MINI LIMIT SWITCH,TOP PUSH ROLL,1NO/1NC

E49 Series Information

  • Rigid die cast switch housing
  • High mechanical strength
  • Oil‑tight, waterproof and dustproof construction

The E49 series designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil‑tight, waterproof and dustproof sealing for a variety of applications. Snap action 1N.O./1N.C. contacts provide flexibility in design.

Specifications

Specifications
Manufacturer Part Number E49G31C1P3
Manufacturer Eaton
Product Series E49
Family Series Eaton Limit Switches, E49 Series
Description Eaton E49 mini metal limit switch, Top Push Roller, Head and Body: Zinc Alloy, Screw Terminals, Terminal Cover: ABS Plastic enclosure, 5A max AC, 5A max DC, 1NO-1NC, 5A at 250V, 5A at 30Vdc
Actuator Type Roller Plunger
Contacts 1NO/1NC
Connection Type Screw Terminals
Material Zinc
Net Weight 0.3 lbs
Gross Weight 0.3 lbs