E49S71UP7-20
Eaton Limit Switches, E49 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E49S71UP7-20 Eaton Limit Switches, E49 Series, E49S71UP7WITH 20mm CONDUIT THREADS
MFG Item Number
E49S71UP7-20

E49S71UP7-20 Eaton Limit Switches, E49 Series, E49S71UP7WITH 20mm CONDUIT THREADS

MFG Item Number
E49S71UP7-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E49 Series
Item #
E49S71UP7-20
E49S71UP7WITH 20mm CONDUIT THREADS

E49 Series Information

  • Rigid die cast switch housing
  • High mechanical strength
  • Oil‑tight, waterproof and dustproof construction

The E49 series designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil‑tight, waterproof and dustproof sealing for a variety of applications. Snap action 1N.O./1N.C. contacts provide flexibility in design.

Specifications

Specifications
Manufacturer Part Number E49S71UP7-20
Manufacturer Eaton
Product Series E49
Family Series Eaton Limit Switches, E49 Series
Description E49 Miniature DIN Limit Switch, Plastic Body, Adj. Side Rotary, Self-extinguishing PA-6 Glass-reinforced, Polyamide enclosure, 10A max AC, 1.5A max DC, 1NO-1NC, 10A at 600Vac, 1.5A at 24Vdc, Screw Terminals
Actuator Type Roller Lever
Contacts 1NO/1NC
Connection Type Screw Terminals
NEMA Rating NEMA 13, NEMA 4, NEMA 4X, NEMA 6P
Material Polyamide
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.25 lbs