E50SAL6PT
Eaton Limit Switches, E50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E50SAL6PT Eaton Limit Switches, E50 Series, E50SAL6P W/3' CABLE AND MINI CONNECTOR
MFG Item Number
E50SAL6PT

E50SAL6PT Eaton Limit Switches, E50 Series, E50SAL6P W/3' CABLE AND MINI CONNECTOR

MFG Item Number
E50SAL6PT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E50 Series
Item #
E50SAL6PT
E50SAL6P W/3' CABLE AND MINI CONNECTOR

E50 Series Information

  • Heavy‑Duty Plug‑In Type
  • Zinc Die Cast Construction
  • NEMA 1,2,3S,4X,6P,13; IP67
  • Various Termination Types
  • UL Listed; CSA Certified
Cutler‑Hammer E50 Modular Plug‑In Limit Switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy‑duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24~120V AC/DC LED indicating light versions simplify setup and troubleshooting operations.

  • Modular Plug‑In Components
  • Keyed, Four Direction Head Positioning
  • Standard 90 Degree Total Travel

Specifications

Specifications
Manufacturer Part Number E50SAL6PT
Manufacturer Eaton
Product Series E50
Family Series Eaton Limit Switches, E50 Series
Description Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,5 Pin Mini Pigtail Connector,10A at 240Vac,1A at 125Vdc,SOOW-A,1NO-1NC,36ft,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,LED 24–120 Vac/dc,10A,1A,-29°to221°F -34°to105°C
Actuator Type Without Actuator
Contacts 1NO/1NC
Connection Type Cable
Indicator Yes
Material Zinc
Comments Switch Body Only
Net Weight 0.1 lbs
Gross Weight 0.1 lbs