Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E52RAL12T111 Eaton Inductive Proximity, GXL-N12F-P RECT IND PROX 3W DC PNP
MFG Item Number
E52RAL12T111
E52RAL12T111 Eaton Inductive Proximity, GXL-N12F-P RECT IND PROX 3W DC PNP
MFG Item Number
E52RAL12T111
This item cannot be canceled or returned
Description
Inductive Proximity, Series
GXL-N12F-P RECT IND PROX 3W DC PNP
Specifications
Specifications
Manufacturer Part Number
E52RAL12T111
Manufacturer
Eaton
Family Series
Eaton Inductive Proximity
Description
Eaton E52 inductive proximity sensor, Inductive Proximity, Right Angle, Sensor dist 3 mm, PBT composition encl, 100 mA max DC, PNP Open Collector, NC, 100 mA at 30 Vdc, 6.6 Ft. 2m Cable, 12-24 Vdc input, Shielded, 6.6 Ft. 2m
Net Weight
0 lbs
Gross Weight
0.07 lbs
E52RAL12T111
Eaton Inductive Proximity