E55CAL30T111E
Eaton Inductive Proximity, E55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E55CAL30T111E Eaton Inductive Proximity, E55 Series, 30MM STD IND PROX PLASTIC 3W DC PNP
MFG Item Number
E55CAL30T111E

E55CAL30T111E Eaton Inductive Proximity, E55 Series, 30MM STD IND PROX PLASTIC 3W DC PNP

MFG Item Number
E55CAL30T111E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E55 Series
Item #
E55CAL30T111E
30MM STD IND PROX PLASTIC 3W DC PNP

E55 Series Information


Specifications

Specifications
Manufacturer Part Number E55CAL30T111E
Manufacturer Eaton
Product Series E55
Family Series Eaton Inductive Proximity, E55 Series
Description E55 Tubular Plastic Body Inductive Proximity Sensor Enclosure, dist15 mm, PNP Open Collector, NO, 200 mA at 30 Vdc, 6.6 Ft. 2m Cable, 10-30 Vdc input, <1 accuracy, Reverse polarity and short circuit protected, Un-shielded, 6.6 Ft. 2m
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.6 lbs
Gross Weight 0.62 lbs
Alternatives
EI3015PPOS
EI3015PPOS
Carlo Gavazzi Inductive Proximity
NI15-S30-AP6X
NI15-S30-AP6X
Turck Inductive Proximity