E57P-18UPN8-C2

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57P-18UPN8-C2 Eaton Inductive Proximity, INDUCTIVE PROX,18MM,DC,UN,PNP,NO,2M CBL
MFG Item Number
E57P-18UPN8-C2

E57P-18UPN8-C2 Eaton Inductive Proximity, INDUCTIVE PROX,18MM,DC,UN,PNP,NO,2M CBL

MFG Item Number
E57P-18UPN8-C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57P-18UPN8-C2
INDUCTIVE PROX,18MM,DC,UN,PNP,NO,2M CBL

Series Information

Specifications

Specifications
Manufacturer Part Number E57P-18UPN8-C2
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton E57P PROX, 18MM, DC, UNSH, PNP, NO, STD, SN=8MM, 2M CBL;
Diameter 127 mm
Shielding Unshielded
Range 18 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO PNP
Status Indicator Yes
Length 6 "
Approvals CE, CSA, UL
Net Weight 0.345 lbs
Gross Weight 0.345 lbs