E58KNS18

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E58KNS18 Eaton Inductive Proximity, MOUNTING NUTS,18MM,STAINLESS STEEL,QTY2
MFG Item Number
E58KNS18

E58KNS18 Eaton Inductive Proximity, MOUNTING NUTS,18MM,STAINLESS STEEL,QTY2

MFG Item Number
E58KNS18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E58KNS18
MOUNTING NUTS,18MM,STAINLESS STEEL,QTY2

Series Information

Specifications

Specifications
Manufacturer Part Number E58KNS18
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E58 Harsh Duty 18mm Stainless Steel Mounting Nuts
Diameter 6.3 mm
Range 22 mm
Connection Type 3 Pin Micro
Output Type NO PNP
Number of Wires 3
Composition Stainless Steel
Length 0.8 "
Net Weight 0.04 lbs
Gross Weight 0.04 lbs