E67-LRDP090-HLD
Eaton Photoelectric Sensors, E67 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E67-LRDP090-HLD Eaton Photoelectric Sensors, E67 Series, PHOTO SENSOR,LR PPROX,DC,CON.,LT,80CM
MFG Item Number
E67-LRDP090-HLD

E67-LRDP090-HLD Eaton Photoelectric Sensors, E67 Series, PHOTO SENSOR,LR PPROX,DC,CON.,LT,80CM

MFG Item Number
E67-LRDP090-HLD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E67 Series
Item #
E67-LRDP090-HLD
PHOTO SENSOR,LR PPROX,DC,CON.,LT,80CM

E67 Series Information

Specifications

Specifications
Manufacturer Part Number E67-LRDP090-HLD
Manufacturer Eaton
Product Series E67
Family Series Eaton Photoelectric Sensors, E67 Series
Description Eaton E67 Series Long Range Perfect Prox Series Photoelectric Sensor, dist. 35 In., NPN and PNP Open Collector, 100 mA at 30Vdc, 4 Pin M12 Connector, 18-30Vdc input, Protected for short circuit but not overload, Background Suppression
Power Type DC
Beam Type Infrared
Max Range 35.43 "
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Connection Type 4 Pin Micro
Operating Mode Light On
Output Type PNP/NPN
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals UL
Net Weight 0.4875 lbs
Gross Weight 0.4875 lbs