E67-LRDP100-KDD
Eaton Photoelectric Sensors, E67 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E67-LRDP100-KDD Eaton Photoelectric Sensors, E67 Series, PHOTO SENSOR,LR PPROX,ACDC,CON,DK,240CM
MFG Item Number
E67-LRDP100-KDD

E67-LRDP100-KDD Eaton Photoelectric Sensors, E67 Series, PHOTO SENSOR,LR PPROX,ACDC,CON,DK,240CM

MFG Item Number
E67-LRDP100-KDD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E67 Series
Item #
E67-LRDP100-KDD
PHOTO SENSOR,LR PPROX,ACDC,CON,DK,240CM

E67 Series Information

Specifications

Specifications
Manufacturer Part Number E67-LRDP100-KDD
Manufacturer Eaton
Product Series E67
Family Series Eaton Photoelectric Sensors, E67 Series
Description Eaton E67 Series Long Range Perfect Prox Series Photoelectric Sensor, dist. 40 In, Iso SS Relay, 75 mA at 400V AC/DC, 4 Pin Dual Key Micro Connector, 20-132V AC/DC input, Thermal overload protection, auto reset, Background Suppression
Power Type AC, DC
Beam Type Infrared
Max Range 39.37 "
Voltage 20-132 VAC, 20-132 VDC
Nominal Voltage 120 VAC, 125 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC
Connection Type 4 Pin Micro
Operating Mode Dark On
Output Type Solid State Relay
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals UL
Net Weight 0.4875 lbs
Gross Weight 0.4875 lbs