E68-SVSSD1-BLP-B
Eaton Photoelectric Sensors, E68 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E68-SVSSD1-BLP-B Eaton Photoelectric Sensors, E68 Series, ACCUM SENSOR,DIFFUSE,NE4.,BASIC,LT,+BM
MFG Item Number
E68-SVSSD1-BLP-B

E68-SVSSD1-BLP-B Eaton Photoelectric Sensors, E68 Series, ACCUM SENSOR,DIFFUSE,NE4.,BASIC,LT,+BM

MFG Item Number
E68-SVSSD1-BLP-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E68 Series
Item #
E68-SVSSD1-BLP-B
ACCUM SENSOR,DIFFUSE,NE4.,BASIC,LT,+BM

E68 Series Information

Specifications

Specifications
Manufacturer Part Number E68-SVSSD1-BLP-B
Manufacturer Eaton
Product Series E68
Family Series Eaton Photoelectric Sensors, E68 Series
Description Eaton E68 Series Integral Sensor Valve Zero Pressure Accumulation Sensor, Photoelectric, Right Angle, Sensor distance: 10 Ft., Structural Polyurethane Foam enclosure, 4 Pin M12 Connector, 18 - 30 Vdc input, Polarized
Power Type DC
Beam Type Infrared
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Light On
Output Type Solid State Relay
Protection Rating NEMA 1, NEMA 4
Approvals cULus, UL
Net Weight 0.375 lbs
Gross Weight 0.375 lbs