Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Namco Controls Limit Switches, Snap-Lock EA760 Series
EA760-10001
Namco Controls Limit Switches, Snap-Lock EA760 Series
LIMIT SWITCH, LS-2 STA-CCW-HI-T
MFG Item Number
EA760-10001
This item cannot be canceled or returned
Description
Limit Switches, Snap-Lock EA760 Series
LIMIT SWITCH, LS-2 STA-CCW-HI-T
Snap-Lock EA760 Series Information
- Cam Operated
- Butt Contacts
- 1NO‑1NC
Specifications
Specifications
| Manufacturer Part Number |
EA760-10001 |
| Manufacturer |
Namco Controls |
| Product Series |
Snap-Lock EA760 |
| Family Series |
Namco Controls Limit Switches, Snap-Lock EA760 Series |
| Description |
LIMIT SWITCH, LS-2 STA-CCW-HI-T +180C-SL5C-101 |
| Actuator Type |
Rotary |
| Contacts |
2NO/2NC |
| Contact Rating |
Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
1/2 NPT |
| Indicator |
No |
| NEMA Rating |
NEMA 1 |
| Material |
Aluminum |
| Net Weight |
6.555 lbs |
| Gross Weight |
7.28 lbs |
EA760-10001
Namco Controls Limit Switches, Snap-Lock EA760 Series