Series Information
| Manufacturer Part Number | EAFBX2003RP3 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | Enclosed Disconnect Switch |
| Poles | 3 |
| NEMA Rating | NEMA 1 |
| Current Rating | 200 A |
| AC Voltage | 600 VAC |
| Operator Type | Pistol - Red |
| Fusible | Yes |
| Class | CC |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |