EAFS253BS0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EAFS253BS0 Mersen Disconnect Switches, ENC 508D SWITCH 25A N1 BS

MFG Item Number
EAFS253BS0

EAFS253BS0 Mersen Disconnect Switches, ENC 508D SWITCH 25A N1 BS

MFG Item Number
EAFS253BS0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
EAFS253BS0
ENC 508D SWITCH 25A N1 BS

Series Information

Specifications

Specifications
Manufacturer Part Number EAFS253BS0
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Description Mersen Enclosed Disconnect Switches are designed to meet customer's requirements for compact and durable individual disconnecting means. Both fusible and non-fusible versions are available in a variety of enclosure types. Mersen features NEMA 4X
Poles 3
NEMA Rating NEMA 1
Current Rating 25 A
AC Voltage 600 VAC
Operator Type Pistol - Black
Mounting Screw Mount
Fusible No
Approvals CSA, UL
Net Weight 10 lbs
Gross Weight 10 lbs