Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EC-1B-C9 Fagor Automation Encoders, EC Series, Cable
EC-1B-C9 Fagor Automation Encoders, EC Series, Cable
This item cannot be canceled or returned
Description
- Numerous Connector Styles to Connect with CNC Equipment from Most Major Manufacturers
- Cable Lengths up to 9 Meters, Extension Cables up to 25 Meters in Length
- Available with or without Armor
- Flying Leads Available for User Customization
Specifications
Specifications
| Manufacturer Part Number |
EC-1B-C9 |
| Manufacturer |
Fagor Automation |
| Product Series |
EC |
| Family Series |
Fagor Automation Encoders, EC Series |
| Description |
Cable |
| Length |
3 ' |
| Termination |
12 Pin Circular |
| Connection Type |
17 Pin Circular |
| Contact Gender |
Male |
| Comments |
For Connection to Siemens SME25 |
| Net Weight |
0.6614 lbs |
| Gross Weight |
0.6614 lbs |
EC-1B-C9
Fagor Automation Encoders, EC Series