Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECP4410TR-4 Baldor-ABB Motors Motors, 125HP, 1785RPM, 3PH, 60HZ, 445T, TEFC
MFG Item Number
ECP4410TR-4
ECP4410TR-4 Baldor-ABB Motors Motors, 125HP, 1785RPM, 3PH, 60HZ, 445T, TEFC
MFG Item Number
ECP4410TR-4
This item cannot be canceled or returned
Description
125HP, 1785RPM, 3PH, 60HZ, 445T, TEFC
Specifications
Specifications
| Manufacturer Part Number |
ECP4410TR-4 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
125HP, 1785RPM, 3PH, 60HZ, 445T, TEFC |
| Type |
General Purpose |
| Horsepower |
125 hp |
| Speed |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
444T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
144 A @ 460 V |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
1950 lbs |
| Gross Weight |
1950 lbs |
ECP4410TR-4
Baldor-ABB Motors Motors