ECSL41AD
Littelfuse Protection Relays, ECSL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECSL41AD Littelfuse Protection Relays, ECSL Series, Undercurrent Sensing Relay, 120VAC,
MFG Item Number
ECSL41AD

ECSL41AD Littelfuse Protection Relays, ECSL Series, Undercurrent Sensing Relay, 120VAC,

MFG Item Number
ECSL41AD
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, ECSL Series
Item #
ECSL41AD
Undercurrent Sensing Relay, 120VAC,

ECSL Series Information

  • Undercurrent sensing
  • Toroidal through hole wiring
  • 0.5 ‑ 50A trip points
  • Adjustable or factory fixed trip delays
  • Isolated, 10A, SPDT output contacts
  • 5% trip point hysteresis (dead band)
The ECS Series of single‑phase AC current sensors is a universal, overcurrent or undercurrent sensing control. Its built‑in toroidal sensor eliminates the inconvenience of installing a stand‑alone current transformer. Includes onboard adjustments for current sensing mode, trip point, and trip delay. Detects over or undercurrent events like; locked rotor, loss of load, an open heater or lamp load, or proves an operation is taking place or has ended.

Videos

Specifications

Specifications
Manufacturer Part Number ECSL41AD
Manufacturer Littelfuse
Product Series ECSL
Family Series Littelfuse Protection Relays, ECSL Series
Description Undercurrent Sensing Relay, 120VAC, 2-20A Trip Point, 0.15-7.0 Sec Trip Delay, 2 Sec Sensing Delay on Start
Phase 1
Voltage 120 V
Current Rating 10 A
Detection Over Current
Type of Display LED Status Indicator
Mounting Surface
Approvals CE, CSA, UL
Net Weight 0.32 lbs
Gross Weight 0.39 lbs
Alternatives
CUH20A2AE
CUH20A2AE
Macromatic Protection Relays, CUH Series
ECS41AC
ECS41AC
Littelfuse Protection Relays, ECS Series