Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EDS2184-S769 Eaton's Crouse-Hinds series Switches, EDS Series, EDS FS PUSHBUTTONS STATIONS
MFG Item Number
EDS2184 S769
EDS2184-S769 Eaton's Crouse-Hinds series Switches, EDS Series, EDS FS PUSHBUTTONS STATIONS
MFG Item Number
EDS2184 S769
Description
EDS FS PUSHBUTTONS STATIONS
Factory Sealed Devices Installed in a Rigid Metallic Conduit System Mounting Lugs and Taper Tapped Hubs with Integral Bushings
Specifications
Specifications
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Switches, EDS Series
Product Series
EDS
Manufacturer Part Number
EDS2184 S769
Description
Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Feraloy iron alloy, Single circuit universal, 1, Single-gang, 1, Maintained contact mushroom head with lockout and guard, Dead end, 3/4
Contact Type
Maintained
Hub Size
3/4 "
Color
Red
Illuminated
No
Total Number of Devices
1
Number of Pushbuttons
1
Number of Selector Switches
0
Number of Pilot Lights
0
Net Weight
8.665 lbs
Gross Weight
8.665 lbs
EDS2184-S769
Eaton's Crouse-Hinds series Switches, EDS Series