Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EFT-50B Gardner Bender Wire Pulling, Economy Series, Economy Fish Tape, 50ft. X 1/8in. X
EFT-50B Gardner Bender Wire Pulling, Economy Series, Economy Fish Tape, 50ft. X 1/8in. X
This item cannot be canceled or returned
Description
Wire Pulling, Economy Series
Economy Fish Tape, 50ft. X 1/8in. X
Economy Series Information
Specifications
Specifications
| Manufacturer Part Number |
EFT-50B |
| Manufacturer |
Gardner Bender |
| Product Series |
Economy |
| Family Series |
Gardner Bender Wire Pulling, Economy Series |
| Description |
Economy Fish Tape, 50ft. X 1/8in. X .045in. |
| Length |
50 ' |
| Material |
Steel |
| Net Weight |
1.78 lbs |
| Gross Weight |
1.885 lbs |
EFT-50B
Gardner Bender Wire Pulling, Economy Series