Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EGB34020 Square D Circuit Breakers, EGB Series, Miniature Circuit Breaker 480Y/277V
EGB34020 Square D Circuit Breakers, EGB Series, Miniature Circuit Breaker 480Y/277V
This item cannot be canceled or returned
Description
Circuit Breakers, EGB Series
Miniature Circuit Breaker 480Y/277V
Specifications
Specifications
| Manufacturer Part Number |
529727 |
| Manufacturer |
Square D |
| Product Series |
EGB |
| Family Series |
Square D Circuit Breakers, EGB Series |
| Description |
Miniature Circuit Breaker 480Y/277V 70A |
| Poles |
3 |
| Current Rating |
20 A |
| Max Voltage |
277/480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| 100% Rated |
No |
| Terminal Type |
Bolt-On |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
cULus |
| Net Weight |
4 lbs |
| Gross Weight |
3.735 lbs |
EGB34020
Square D Circuit Breakers, EGB Series