EGDM4103T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EGDM4103T Baldor-ABB Motors Motors, 25HP, 1775RPM, 3PH, 60HZ, 284TZ, 1054M
MFG Item Number
EGDM4103T

EGDM4103T Baldor-ABB Motors Motors, 25HP, 1775RPM, 3PH, 60HZ, 284TZ, 1054M

MFG Item Number
EGDM4103T
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EGDM4103T
25HP, 1775RPM, 3PH, 60HZ, 284TZ, 1054M

Series Information

Specifications

Specifications
Manufacturer Part Number EGDM4103T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 25HP, 1775RPM, 3PH, 60HZ, 284TZ, 1054M
Type General Purpose
Horsepower 25 hp
Speed 1,770 RPM
RPM 1,770 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 284TZ
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 60 A
Service Factor 1.15
Composition Steel
Net Weight 422 lbs
Gross Weight 422 lbs