Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EJMM3610T Baldor-ABB Motors Motors, JMM Series, 3HP, 3450RPM, 3PH, 60HZ, 182JM, 3532M
MFG Item Number
EJMM3610T
EJMM3610T Baldor-ABB Motors Motors, JMM Series, 3HP, 3450RPM, 3PH, 60HZ, 182JM, 3532M
MFG Item Number
EJMM3610T
This item cannot be canceled or returned
Description
3HP, 3450RPM, 3PH, 60HZ, 182JM, 3532M
Specifications
Specifications
| Manufacturer Part Number |
EJMM3610T |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
JMM |
| Family Series |
Baldor-ABB Motors Motors, JMM Series |
| Description |
MOTOR, 3HP, 3450RPM, 3PH, 60HZ, 182JM, 3540M, TEFC |
| Type |
High Efficiency, Pump |
| Horsepower |
3 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
182JM |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footed |
| Current Rating |
3.6 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Bearing Type |
Ball |
| Length |
16.84 " |
| Net Weight |
56 lbs |
| Gross Weight |
56 lbs |
EJMM3610T
Baldor-ABB Motors Motors, JMM Series