EL2315
EtherWan Media Converters, EL2315 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL2315

EtherWan Media Converters, EL2315 Series

EL2315

EtherWan Media Converters, EL2315 Series
Media Converter, Commercial,
MFG Item Number
EL2315
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EL2315 Series
Item #
EL2315
Media Converter, Commercial,

EL2315 Series Information

  • Auto 10/100/1000BASE‑T X and 1000BASE‑SX/LX/BX Ethernet transmission conversion
  • 1000Mbps Full duplex, 10/100MBps Full/Half duplex
  • Fiber interface supports dual rate 100BASE‑FX and 1000BASE‑SX/LX fiber transmission
  • DIP switch controlled 100BASE or 1000BASE SFP options
  • Link‑Fault‑Pass‑Through(LFPT)
The EL2315 Series provides media conversion between 10/100/1000BASE‑T(X) and 100/1000BASE SFP Fiber.The EL2315 s fiber design is compatible to 100BASE fiber or 1000BASE fiber transceiver.Through DIP switch selection,the EL2315 s SFP port can support 100BASE SFP fiber or 1000BASE‑X SFP fiber port. Also, through DIP switch selection, the Link‑Fault‑Pass‑Through (LFPT) function can be active or disabled.
With Gigabit transmission rate,EL2315 supports Jumbo Frame up to 9K bytes,the EL2315 is the ideal media converter for environments where connectivity is crucial.

Specifications

Specifications
Manufacturer Part Number EL2315
Manufacturer EtherWan
Product Series EL2315
Family Series EtherWan Media Converters, EL2315 Series
Description Media Converter, Commercial, (1)1 10/100/1000TX port to (1) 100/1000SFP port, Shelf, Wall
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 1
Voltage 12 VDC
Nominal Voltage 12 VDC
Enclosure Composition Aluminum
Mounting Wall
Operating Temperature 32-122 °F
Approvals CE, FCC, VCCI
Comments EMC1600 chassis can house up to 16 x EL2315 Series Converters(available separately)
Net Weight 0.31 lbs
Gross Weight 0.885 lbs