EL9100-S1B
EtherWan Media Converters, EL9100 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EL9100-S1B EtherWan Media Converters, EL9100 Series, Hardened (-40C - 75C) Media
MFG Item Number
EL9100-S1B

EL9100-S1B EtherWan Media Converters, EL9100 Series, Hardened (-40C - 75C) Media

MFG Item Number
EL9100-S1B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EL9100 Series
Item #
EL9100-S1B
Hardened (-40C - 75C) Media

EL9100 Series Information

  • Auto 10/100/1000BASE‑TX and 1000BASE‑SX/LX/BX Ethernet transmission conversion
  • 1000Mbps Full duplex, 10/100MBps Full/Half duplex
  • Full wire‑speed forwarding rate
  • Specific design for industrial communication applications with UL508 safety certification
  • ‑40 C to 75 C wide operating temperature range design is suitable for installation in outdoor cabinet
The EL9100 Series provides media conversion between 10/100/1000BASE‑T(X) and 1000BASE‑SX‑LX Fiber.Built specifically for mission‑critical applications in harsh environments,the EL9100 s hardened design features high shock & vibration resistance,electrical noise immunity,wide operating temperature range from ‑40 C to 75 C,and ruggedized aluminum housing.With triple power inputs,link down alarming,Link‑Fault‑Pass‑Through and a wide range of fiber connectivity options,the EL9100 is the ideal media converter for environments where connectivity is crucial.

Specifications

Specifications
Manufacturer Part Number EL9100-S1B
Manufacturer EtherWan
Product Series EL9100
Family Series EtherWan Media Converters, EL9100 Series
Description Hardened (-40C - 75C) Media Converter with 1 10/100/1000TX port to 1 Gigabit Fiber port. DIN Rail
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 1
Voltage 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Enclosure Composition Aluminum
Mounting DIN Rail, Panel, Rack
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals UL
Comments DIN Rail mounting kit included
Net Weight 0 lbs
Gross Weight 0 lbs