Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM2516T-8 Baldor-ABB Motors Motors, EM Series, 25HP, 3515RPM, 3PH, 60HZ, 256T, 3938M
MFG Item Number
EM2516T-8
EM2516T-8 Baldor-ABB Motors Motors, EM Series, 25HP, 3515RPM, 3PH, 60HZ, 256T, 3938M
MFG Item Number
EM2516T-8
This item cannot be canceled or returned
Description
25HP, 3515RPM, 3PH, 60HZ, 256T, 3938M
Specifications
Specifications
| Manufacturer Part Number |
EM2516T-8 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
EM |
| Family Series |
Baldor-ABB Motors Motors, EM Series |
| Description |
25HP, 3520RPM, 3PH, 60HZ, 256T, 3940M, OPSB, F1 |
| Type |
General Purpose, High Efficiency |
| Horsepower |
25 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
256T |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Drip Proof |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
63.2 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
21.69 " |
| Net Weight |
220 lbs |
| Gross Weight |
220 lbs |
EM2516T-8
Baldor-ABB Motors Motors, EM Series