Series Information
| Manufacturer Part Number | EM3613T-57 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 5HP, 2880RPM, 3PH, 50HZ, 184T, 3642M |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 2,880 RPM |
| RPM | 2,880 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 230 VAC, 400 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| IEC Frame | 184T |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 6.4 A |
| Bearing Type | Ball |
| Length | 18.04 " |
| Approvals | CE, CSA, UR, WEEE |
| Net Weight | 93 lbs |
| Gross Weight | 93 lbs |